YAGEO SMD resistor 499kΩ 1206 3216M 0.25W 1 set 10 pieces

Sebelum PPN:
Rp98.900
Spesifikasi
AS ONE Part Number65-6989-99

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo 499kO thin film chip resistors are AT series automotive grade high precision and highly stable chip resistors that use a thin process and lead-free termination. This series has a reliable construction and is suitable for automotive electronics, industrial/medical equipment, instrumentation, communications, etc. AEC-Q200 Qualified Excellent resistance to atmospheric sulfur Moisture Sensitivity Level (MSL): 1 Lead-free termination meets RoHS requirements
Feature
Specification
*Quantity: 1 tape (10 pieces)*Resistance: 499kΩ*Technology: Thin film*Package/Case: 1206 (3216M)*Tolerance: ±0.1%*Rated power: 0.25W

Ulasan Produk

Tidak ada ulasan