YAGEO SMD resistor 2kΩ 0603 1608M 0.1W 1 set 10 pieces

Sebelum PPN:
Rp64.900
Spesifikasi
AS ONE Part Number65-7013-57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo 2kO Thin Film Chip Resistors are RT series precision and high stability chip resistors with lead-free terminations manufactured using a thin film process. This series has a reliable construction and is suitable for converters, printing equipment, server boards, communications, etc. Halogen-free epoxy RoHS compliant (as of October 2022) Reduction of environmentally hazardous waste Advanced Sputtering No prohibited substances
Feature
Specification
*Quantity: 1 tape (10 pieces)*Resistance: 2kΩ*Technology: Thin film*Package/Case: 0603 (1608M)*Tolerance: ±0.1%*Rated power: 0.1W

Ulasan Produk

Tidak ada ulasan