YAGEO SMD resistor 24kΩ 0603 1608M 0.1W 1 set 10 pieces

Sebelum PPN:
Rp44.900
Spesifikasi
AS ONE Part Number65-6987-91

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo 24kO Thin Film Chip Resistors are RT series high precision high stability chip resistors that use lead-free terminations in a thin film process. This series has a reliable construction and is suitable for converters, printing equipment, server boards, communications, etc. Halogen-free epoxy RoHS compliant (as of October 2022) Reduction of environmentally hazardous waste Advanced Sputtering No prohibited substances - Used in product/manufacturing
Feature
Specification
*Quantity: 1 tape (10 pieces)*Resistance: 24kΩ*Technology: Thin film*Package/Case: 0603 (1608M)*Tolerance: ±0.1%*Rated power: 0.1W

Ulasan Produk

Tidak ada ulasan