YAGEO MLCC 820pF 50V dc ± 5% 1 set 200 pieces

Sebelum PPN:
Rp309.900
Spesifikasi
AS ONE Part Number65-6999-11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo 820 pF capacitors have lead-free termination. Ideal for home appliances such as tuners, TV receivers, cameras, and communication equipment. Supplied on tape and reel Nickel barrier termination RoHS compliant (as of October 2022) Halogen-free compliant
Feature
Specification
*Quantity: 1 tape (200 pieces)*Capacitance: 820pF*Voltage: 50V dc*Package/Case: 0603 (1608M)*Mounting type: Surface mount*Temperature characteristics: NP0*Tolerance: ± 5%

Ulasan Produk

Tidak ada ulasan