YAGEO MLCC 6.8pF 50V dc 0402 1005M 1 set 250 pieces

Sebelum PPN:
Rp309.900
Spesifikasi
AS ONE Part Number65-7105-61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo 6.8 pF Surface Mount Ceramic Multilayer Capacitors are automotive grade NP0 series chip capacitors with lead-free termination and used in automotive equipment. Used for all general purpose and security purposes. MSL 1 class. AEC-Q200 certified Reduces environmental hazardous waste Condensers are 100% Performed by automatic optical Inspection before taping Halogen
Feature
Specification
*Quantity: 1 tape (250 pieces) *Capacitance: 6.8pF *Voltage: 50V dc *Package/Case: 0402 (1005M) *Mounting type: Surface mount *Temperature characteristics: NP0 *Tolerance: ±0.5pF

Ulasan Produk

Tidak ada ulasan