YAGEO MLCC 33nF 1kV dc 1812 4532M 1 set 1000 pieces

Sebelum PPN:
Rp21.999.900
Spesifikasi
AS ONE Part Number65-6998-17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo 33nF Multilayer Ceramic Capacitors are high voltage X7R series chip capacitors with lead-free termination. Suitable for PC, hard disk, power supply, LCD panel, ADSL, modem. Supplied on tape and reel Nickel barrier termination RoHS compliant (as of October 2022) Halogen-free compliant
Feature
Specification
*Quantity: 1 reel (1000 pieces)*Capacitance: 33nF*Voltage: 1kV dc*Package/Case: 1812 (4532M)*Mounting type: Surface mount*Temperature characteristics: X7R*Tolerance: ±10%

Ulasan Produk

Tidak ada ulasan