YAGEO MLCC 1μF 50V dc ± 10% 1 set 25 pieces

Sebelum PPN:
Rp229.900
Spesifikasi
AS ONE Part Number65-7006-94

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo 1 μF capacitors feature lead-free termination and are ideal for PCs, hard drives, gaming PCs, power supplies, DVD players, mobile phones, and data processing equipment. Supplied on tape and reel Nickel barrier termination RoHS compliant (as of October 2022) Halogen-free compliant
Feature
Specification
*Quantity: 1 tape (25 pieces) *Capacitance: 1μF *Voltage: 50V dc *Package/Case: 0603 (1608M) *Mounting type: Surface mount *Temperature characteristics: X7R *Tolerance: ± 10%

Ulasan Produk

Tidak ada ulasan