YAGEO MLCC 1μF 25V dc 1210 3225M 1 set 25 pieces

Sebelum PPN:
Rp139.900
Spesifikasi
AS ONE Part Number65-7009-88
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo 1 μF Multilayer Ceramic Capacitors are X7R series chip capacitors with lead-free termination. Suitable for PCs, hard disks, video cameras, mobile phones and data processing. Supplied on tape and reel Nickel barrier termination RoHS compliant (as of October 2022) Halogen-free compliant
Feature
Specification
*Quantity: 1 tape (25 pieces)*Capacitance: 1μF*Voltage: 25V dc*Package/Case: 1210 (3225M)*Mounting type: Surface mount*Temperature characteristics: X7R*Tolerance: ±10%

Ulasan Produk

Tidak ada ulasan