YAGEO MLCC 1μF 16V dc 0805 2012M 1 set 25 pieces

Sebelum PPN:
Rp109.900
Spesifikasi
AS ONE Part Number65-7100-42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo 1 μF Surface Mount Ceramic Multilayer Capacitors are automotive grade X7R series chip capacitors with lead-free terminations used in automotive equipment. Used for all general purpose and security purposes. MSL 1 class. AEC-Q200 certified Reduces environmental hazardous waste Condensers are 100% Automatically optically performed Inspection before taping Halogen free
Feature
Specification
*Quantity: 1 tape (25 pieces)*Capacitance: 1μF*Voltage: 16V dc*Package/Case: 0805 (2012M)*Mounting type: Surface mount*Temperature characteristics: X7R*Tolerance: ±10%

Ulasan Produk

Tidak ada ulasan