YAGEO MLCC 18pF 50V dc 0201 0603M 1 set 500 pieces

Sebelum PPN:
Rp169.900
Spesifikasi
AS ONE Part Number65-6988-33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo 18 pF Multilayer Ceramic Capacitors (MLCCs) are NP0 series chip capacitors with lead-free termination. It is used in consumer electronics such as tuners, television receivers, and cameras of all types. Also used in communications and data processing systems Comes in tape and reel Nickel barrier termination RoHS compliant (as of October 2022) Halogen
Feature
Specification
*Quantity: 1 tape (500 pieces) *Capacitance: 18pF *Voltage: 50V dc *Package/Case: 0201 (0603M) *Mounting type: Surface mount *Temperature characteristics: NP0 *Tolerance: ±5%

Ulasan Produk

Tidak ada ulasan