YAGEO MLCC 10μF 50V dc 1210 3225M 1 set 10 pieces

Sebelum PPN:
Rp149.900
Spesifikasi
AS ONE Part Number65-6999-54

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo 10 μF Multilayer Ceramic Capacitors are Y5V series chip capacitors with lead-free termination. Suitable for use in consumer electronic devices such as tuners, TV receivers, video recorders, mobile phones, etc. Supplied on tape and reel Nickel barrier termination RoHS compliant (as of October 2022) Halogen-free compliant
Feature
Specification
*Quantity: 1 tape (10 pieces)*Capacitance: 10μF*Voltage: 50V dc*Package/Case: 1210 (3225M)*Mounting type: Surface mount*Temperature characteristics: Y5V*Tolerance: -20 -> + 80%

Ulasan Produk

Tidak ada ulasan