YAGEO MLCC 10μF 10V dc 1206 3216M 1 set 10 pieces

Sebelum PPN:
Rp189.900
Spesifikasi
AS ONE Part Number65-6985-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo 10 μF Multilayer Ceramic Capacitor MLCC is an NPO series chip capacitor with flexible lead-free termination. Used in high bending stress substrates, switch power supplies, communication base stations, data processing, and all types of cameras. Used in hard disks, PCs, and gaming PCs Comes in tape and reel Nickel barrier termination RoHS compliant (October 2022)
Feature
Specification
*Quantity: 1 tape (10 pieces) *Capacitance: 10μF *Voltage: 10V dc *Package/Case: 1206 (3216M) *Mounting type: Surface mount *Temperature characteristics: X7R *Tolerance: ±10%

Ulasan Produk

Tidak ada ulasan