YAGEO MLCC 10nF 500V dc 1206 3216M 1 set 3000 pieces

Sebelum PPN:
Rp5.499.900
Spesifikasi
AS ONE Part Number65-6993-15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo 10 NF Multilayer Ceramic Capacitor MLCC is an NPO series chip capacitor with flexible lead-free termination. Used in high bending stress substrates, switch power supplies, communication base stations, data processing, and all types of cameras. Used in hard disks, PCs, and gaming PCs Supplied on tape and reel Nickel barrier termination RoHS compliant (October 2022)
Feature
Specification
*Quantity: 1 reel (3000 pieces)*Capacitance: 10nF*Voltage: 500V dc*Package/Case: 1206 (3216M)*Mounting type: Surface mount*Temperature characteristics: X7R*Tolerance: ±10%

Ulasan Produk

Tidak ada ulasan