YAGEO MLCC 100pF 50V dc 0612 1632M 1 set 4000 pieces

Sebelum PPN:
Rp21.999.900
Spesifikasi
AS ONE Part Number65-7105-45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo 100 pF Surface Mount Ceramic Multilayer Capacitors are automotive grade NP0 series chip capacitors for automotive applications with lead-free termination. Used for all general purpose and security purposes. MSL 1 class. AEC-Q200 certified Reduces environmental hazardous waste Condensers are 100% Automatically optically performed Inspection before taping Halogen free
Feature
Specification
*Quantity: 1 reel (4000 pieces)*Capacitance: 100pF*Voltage: 50V dc*Package/Case: 0612 (1632M)*Mounting type: Surface mount*Temperature characteristics: NP0*Tolerance: ±5%

Ulasan Produk

Tidak ada ulasan