INFINEON LED driver IC 5.6W 5-Pin 1 set 3000 pieces

Sebelum PPN:
Rp58.999.900
Spesifikasi
AS ONE Part Number65-7247-70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Lighting ICInfineon dual-mode NFC configuration IC (NLM0010) integrates pulse-width modulation (PWMNFC programming) as well as advanced features such as on/off counting. Configurable Pulse Width Modulation (PWM) output NFC contactless interface can be easily achieved without IS
Feature
Specification
*Quantity: 1 reel (3000 pieces) *Input voltage: 3 -> 5.5 V *AC/DC input voltage: ac *Maximum output power: 5.6W *Number of pins: 5

Ulasan Produk

Tidak ada ulasan