XP POWER DC-DC converter non-isolated high voltage type 15mA 22 → 30 V dc 30W

Sebelum PPN:
Rp31.999.900 - Rp32.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
XP Power's HRL30 series is a line of compact 30 W regulated high voltage DC-DC converters that deliver voltages up to 6 kV. HRL30 features voltage/current mode control and monitoring. This product uses a unique design to accurately deliver high voltages with high efficiency and low EMI. This product has constant voltage and constant current operation, automatic crossover mode and current limit mode.
Feature
Specification
*Input voltage range: 22 -> 30 V dc*Input voltage nominal: 24 V dc*Rated power: 30W*Output current: 15mA*Number of outputs: 1

Ulasan Produk

Tidak ada ulasan