XP POWER DC-DC converter Vout: 24V dc 18→ 75V dc 10W

Sebelum PPN:
Rp2.699.900
Spesifikasi
AS ONE Part Number65-7224-35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
5.1 → 48 V dc regulated single/dual output 4:1 wide input range Fully enclosed chassis mounting Remote on/off 3 kV dc isolation Operating temperature: -40 → +105 °C Full power capable up to 80 °C MTBF>: 4 hours 3 year warranty
Feature
Specification
* Output voltage: 24V dc * Input voltage range: 18 -> 75 V dc * Input voltage nominal: 48 V dc * Isolation voltage: 3000 (Minimum) V dc * Rated power: 10W * Output current: 410mA * Mounting type: Chassis mount *Number of outputs: 1*Efficiency: 86%*Package: Sealed type*Load regulation: ±0.5%*Maximum temperature: +105°C

Ulasan Produk

Tidak ada ulasan