YAGEO SMD resistor 15Ω 1206 3216M 0.25W 1 set 50 pieces

Sebelum PPN:
Rp119.900
Spesifikasi
AS ONE Part Number65-7101-29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo 15Ω chip resistors with lead-free termination are made with a thick film process. Suitable for communication, power supply and car electronics. AEC-Q200 qualified pulse withstand voltage and surge voltage withstand, superior to SR series. MSL class: MSL1 Halogen-free epoxy RoHS compliant (as of October 2022) - Products with lead-free terminals meet RoHS requirements (as of October 2022) - Lead glass contained in electrodes, resistive elements, and glass Not covered by RoHS Reduces waste that is harmful to the environment High reliability of components and equipment
Feature
Specification
*Quantity: 1 tape (50 pieces)*Resistance: 15Ω*Technology: Thick film*Package/Case: 1206 (3216M)*Tolerance: ±5%*Rated power: 0.25W

Ulasan Produk

Tidak ada ulasan