YAGEO SMD resistor 100Ω 0805 2012M 0.25W 1 set 100 pieces

Sebelum PPN:
Rp189.900
Spesifikasi
AS ONE Part Number65-7098-07

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo 10Ω chip resistors with lead-free termination are made with a thick film process. Suitable for communication, power supply and car electronics. AEC-Q200 qualified pulse withstand voltage and surge voltage withstand, superior to SR series. MSL class: MSL1 Halogen-free epoxy RoHS compliant (as of October 2022) - Products with lead-free terminals meet RoHS requirements (as of October 2022) - Lead glass contained in electrodes, resistive elements, and glass Not covered by RoHS Reduces waste that is harmful to the environment High reliability of components and equipment
Feature
Specification
*Quantity: 1 tape (100 pieces)*Resistance: 100Ω*Technology: Thick film*Package/Case: 0805 (2012M)*Tolerance: ±5%*Rated power: 0.25W

Ulasan Produk

Tidak ada ulasan