YAGEO SMD register 0402 1005M 0.125 W 0.0625 W 1 set 100 pieces

Sebelum PPN:
Rp17.900
Spesifikasi
AS ONE Part Number65-6984-38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo560O general-purpose chip resistor is an RC series chip resistor that achieves lead-free termination using a thick film process. The series features a reliable electrode structure, making it suitable for all general purpose applications such as smartphones, tablets, laptops, and televisions. Halogen-free epoxy Lead-free termination meets RoHS requirements (as of October 2022) ) Reduction of environmentally hazardous waste High stability in self-placed surface mount applications No prohibited substances - Substances used in product/manufacturing
Feature
Specification
*Quantity: 1 tape (100 pieces)*Technology: Thick film*Package/case: 0402 (1005M)*Tolerance: ±5%*Rated power: 0.125 W, 0.0625 W

Ulasan Produk

Tidak ada ulasan