YAGEO MLCC 470nF 16V dc 0603 1608M 1 set 100 pieces

Sebelum PPN:
Rp279.900
Spesifikasi
AS ONE Part Number65-6996-41

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo470nF Surface Mount Ceramic Multilayer Capacitors are automotive grade X7R series chip capacitors with lead-free termination, used in automotive equipment. Used for all general purpose and security purposes. This is MSL1 class. AEC-Q200 certified Reduces environmental impact Hazardous waste Capacitors are 100% automated Optical pre-taping inspection Halogen-free epoxy RoHS compliant (as of October 2022) Saves board space High component and equipment reliability sex
Feature
Specification
*Quantity: 1 tape (100 pieces)*Capacitance: 470nF*Voltage: 16V dc*Package/Case: 0603 (1608M)*Mounting type: Surface mount*Temperature characteristics: X7R*Tolerance: ±10%

Ulasan Produk

Tidak ada ulasan