YAGEO MLCC 33nF 25V dc 0402 1005M 1 set 250 pieces

Sebelum PPN:
Rp309.900
Spesifikasi
AS ONE Part Number65-7103-84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo33nF surface mount ceramic multilayer capacitors are automotive grade X7R series chip capacitors with lead-free terminations that can be used in automotive equipment. Used for all general purpose and security purposes. This is MSL1 class. AEC-Q200 certified Reduces environmental impact Hazardous waste Capacitors are 100% automated Optical pre-taping inspection Halogen-free epoxy RoHS compliant (as of October 2022) Saves board space High component and equipment reliability sex
Feature
Specification
*Quantity: 1 tape (250 pieces) *Capacitance: 33nF *Voltage: 25V dc *Package/Case: 0402 (1005M) *Mounting type: Surface mount *Temperature characteristics: X7R *Tolerance: ±10%

Ulasan Produk

Tidak ada ulasan