YAGEO MLCC 22nF 25V dc ± 10% 1 set 250 pieces

Sebelum PPN:
Rp269.900
Spesifikasi
AS ONE Part Number65-6993-62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo22nF capacitors provide lead-free termination and are ideal for PCs, hard disks, gaming PCs, power supplies, DVD players, mobile phones, and data processing devices. Supplied in tape and reel Nickel barrier termination RoHS compliant (as of October 2022) Halogen-free compliant
Feature
Specification
*Quantity: 1 tape (250 pieces)*Capacitance: 22nF*Voltage: 25V dc*Package/Case: 0603 (1608M)*Mounting type: Surface mount*Temperature characteristics: X7R*Tolerance: ± 10%

Ulasan Produk

Tidak ada ulasan