YAGEO MLCC 2.2μF 10V dc 0402 1005M 1 set 10000 pieces

Sebelum PPN:
Rp4.899.900
Spesifikasi
AS ONE Part Number65-6985-13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo 2.2μF Multilayer Ceramic Capacitors (MLCC) are X7R series chip capacitors with lead-free termination. It is used in PCs, hard disks, game PCs, DVDs, video cameras, mobile phones, etc., and is also used for data processing. Supplied in tape and reel Nickel barrier termination RoHS compliant (as of October 2022) Halogen-free compliant
Feature
Specification
*Quantity: 1 reel (10000 pieces)*Capacitance: 2.2μF*Voltage: 10V dc*Package/Case: 0402 (1005M)*Mounting type: Surface mount*Temperature characteristics: X5R*Tolerance: ±20%

Ulasan Produk

Tidak ada ulasan