YAGEO MLCC 100nF 25V dc 0402 1005M 1 set 10000 pieces

Sebelum PPN:
Rp3.799.900
Spesifikasi
AS ONE Part Number65-7000-94

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo 100nF Multilayer Ceramic Capacitor MLCC is an X7R series chip capacitor with flexible lead-free termination. Used in substrates with high bending stress, switch power supplies, and communication base stations. Supplied on tape and reel. Unleaded terminations meet RoHS requirements (as of October 2022) Improved resistance to thermal stress Improved mechanical performance.
Feature
Specification
*Quantity: 1 reel (10000 pieces)*Capacitance: 100nF*Voltage: 25V dc*Package/Case: 0402 (1005M)*Mounting type: Surface mount*Temperature characteristics: X7R*Tolerance: ±10%

Ulasan Produk

Tidak ada ulasan