Denken Seiki Research Institute Noise cut transformer NCT-I1 type
#Grup produk P116236232
Sebelum PPN:
Rp6.499.900 - Rp27.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Insulation Resistance (MΩ) | 100 or more (DC 1000V between primary winding and secondary winding, between primary winding and ground, between secondary winding and ground) |
|---|---|
| Noise resistance | Differential mode (normal mode): -30dB or less from 50kHz to 100MHz, Common mode: -40dB or less from DC to 100MHz |
| Number of Phases | Single-phase |
| Operating Ambient Temperature (°C) | -10~40 |
| Operating Humidity (%) | Relative humidity 95 or less (no condensation) |
| Rated Frequency (Hz) | 50/60 |
| Rated Impulse Withstand Voltage (kV) | 1.2/50μs Standard shock wave: 5 (between primary winding and secondary winding, between primary winding and ground, between secondary winding and ground) |
| Shape | Input shape: shielded cable 50cm, output shape: shielded cable 50cm |
| Withstand Voltage (V) | 2000 (1 minute between input and output, between line and chassis) |
| Withstand Voltage (V/minute) | 2000 50/60Hz (between primary winding and secondary winding, between primary winding and ground, between secondary winding and ground) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a small-capacity, low-priced interference wave cut-off transformer (Noise Cut Transformer (TM)) that can provide noise countermeasures at low cost. Suitable for integration into mass-produced general-purpose electronic equipment and portable electronic equipment. Despite its low price, it blocks broadband frequency noise that cannot be prevented with general isolation transformers or shielded transformers, and reliably improves the noise resistance of the equipment it is attached to.
This is a small product that aims to provide noise countermeasures at low cost.
By attaching it to the power supply of the device, it prevents the intrusion and outflow of high frequency noise.
High noise isolation performance prevents damage from induced lightning surges up to 5000V.
Other noise prevention elements can be reduced.
It has a structure that is not easily affected by radiation noise.
Both the primary and secondary sides are connected by lead wires.
It reliably protects information processing equipment, equipment, systems, etc. from high frequency noise interference even under the worst electromagnetic environment.
When you want to incorporate it into a device. When you want to take noise countermeasures for mass-produced products. When you want to take noise countermeasures for small devices. When you want to take noise countermeasures at low cost.
This is a small product that aims to provide noise countermeasures at low cost.
By attaching it to the power supply of the device, it prevents the intrusion and outflow of high frequency noise.
High noise isolation performance prevents damage from induced lightning surges up to 5000V.
Other noise prevention elements can be reduced.
It has a structure that is not easily affected by radiation noise.
Both the primary and secondary sides are connected by lead wires.
It reliably protects information processing equipment, equipment, systems, etc. from high frequency noise interference even under the worst electromagnetic environment.
When you want to incorporate it into a device. When you want to take noise countermeasures for mass-produced products. When you want to take noise countermeasures for small devices. When you want to take noise countermeasures at low cost.
Feature
SpecificationInput shape: shielded cable 50cm, output shape: shielded cable 50cm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
