Denken Seiki Research Institute Noise cut transformer NCT-I3 type

Sebelum PPN:
Rp15.999.900 - Rp26.999.900
Spesifikasi
Dimension B (mm)9
Input Voltage (V)100
Insulation Resistance (MΩ)100 or more (DC1000V megger)
Noise resistanceDifferential mode (normal mode): -30dB or less from 50kHz to 100MHz, common mode: -40dB or less from DC to 100MHz
Number of PhasesSingle-phase
Operating Ambient Temperature (°C)-10~+40
Operating Humidity (%)Relative humidity 95 or less (no condensation)
Output voltage (V)100
Rated Frequency (Hz)50/60
Rated Impulse Withstand Voltage (kV)1.2/50μs Standard shock wave: 5 (between primary winding and secondary winding, between primary winding and ground, between secondary winding and ground)
Withstand Voltage (V) 1000 (1 minute between input and output, between line and chassis)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a small-capacity, low-cost interference wave blocking transformer (Noise Cutting Transformer (TM)) that connects to a plug on the input side and an outlet on the output side. It can be easily connected to equipment such as measuring instruments and audio equipment. Despite its low price, it blocks broadband frequency noise that cannot be prevented with general isolation transformers or shielded transformers, and reliably improves the noise resistance of the equipment it is attached to.
This is a small product that aims to provide noise countermeasures at low cost.
Wiring is easy because the input side is a plug and the output side is connected to an outlet.
By attaching it to the power supply of the device, it prevents the intrusion and outflow of high frequency noise.
High noise isolation performance prevents damage from induced lightning surges up to 5000V.
Other noise prevention elements can be reduced.
It has a structure that is not easily affected by radiation noise.
The primary side is a plug connection, and the secondary side is an outlet connection.
It reliably protects information processing equipment, equipment, systems, etc. from high frequency noise interference even under the worst electromagnetic environment.
When you want to incorporate it into a device. When you want to take noise countermeasures for mass-produced products. When you want to easily connect. When you want to take noise countermeasures for small devices. When you want to take noise countermeasures for measuring instruments and audio equipment. When you want to take noise countermeasures at low cost.
Feature
Specification
Input shape: 1.5m shielded cable with 2P plug with grounding electrode, Output shape: 2P 125V15A 2 ports with grounding electrode

Ulasan Produk

Tidak ada ulasan