BULGIN Filter Inlet IEC 6A SPST

Sebelum PPN:
Rp5.799.900
Spesifikasi
AS ONE Part Number65-1426-68

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Product Family: - Type: Plug Receptacle Rated Voltage: 250V Rated Current: 6A Connector Mount: Panel Mount Contact Termination Type: Quick Connect SVHC: No SVHC(27-Jun-2018) Depth behind panel: 63.5mm Capacitance : 0.015oF Capacitance X: 0.015oF Capacitance Y: 2200pF External Depth: 65.7mm External Dimensions/Height: 24mm External Width: 48.5mm Filter Terminal: Quick Connect Filter Type: IEC Main Inductance: 0.7mH Minimum inductance: 700Ω Leakage current: 0.5mA Maximum leakage current: 0.5mA Number of inductors: 2 Number of phases: Single phase X Type Number of capacitors: 1 Y Type Number of capacitors: 2 Maximum operating temperature: 85-C Minimum operating temperature: - 25-C Panel Cutout Depth: 45.9mm Panel Cutout Width: 21.3mm Panel Thickness: 1.5mm Maximum Supply Frequency: 400Hz Minimum Supply Frequency: 50Hz Switch Action: SPST Rated Voltage VAC: 250V

Ulasan Produk

Tidak ada ulasan