SAMTEC Header 2.54MM LO PRO 16WAY

Sebelum PPN:
Rp759.900
Spesifikasi
AS ONE Part Number65-1615-40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Product group: BBL series Number of contacts: 16 Type: Header Pitch interval 2.54mm Contact Termination type: Through hole Number of rows: 1 Row pitch: - Contact Plating: Gold plating Contact Contact Material: Phosphor bronze SVHC: No SVHC(15-Jan-2018 ) Color: Black Contact Termination: Solder Rated current: 1A Dimensions/Height: 1.78mm Lead spacing: 2.54mm Material: Polyester with glass fiber Maximum operating temperature: +125°C Minimum operating temperature: -55°C Termination method: solder

Ulasan Produk

Tidak ada ulasan