HARWIN DIL socket HARWIN 2.54mm pitch 32 pin

Sebelum PPN:
Rp239.900
Spesifikasi
Cell Spacing (mm)2.54
Depth (mm)4.2
Dimensions (mm)40.6x17.64x4.2
DirectionVertical
FrameOpen frame
Length (mm)40.6
Number of Contacts32
Pin TypeStandard
Plating of ContactsGold
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)1
SeriesD2
Type of SignPCB mount
Type of TerminalSolder
Width (mm)17.64, [Row] 15.24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Harwin D2 Series 2.54 mm IC DIP Socket. D2 Series 2.54 mm IC DIP socket is an open frame design with a row spacing of 7.62 mm. D2 series board IC DIP sockets can be connected to leads with diameters of 0.41 to 0.56 mm, enabling end-to-end stacking and side stacking. The female contact of this IC DIP socket is machined and gold-plated.

Ulasan Produk

Tidak ada ulasan