BULGIN Bulgin Buccaneer Pin Contact 400 / Standard Series Male Solder Terminal Signal

Sebelum PPN:
Rp3.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Male to Female = Male Cable Size = 26 to 22 AWG Termination Method = Solder Series = 400 Compatible Products = Buccaneer 400 Series Circular Connector Contact Type = Signal Length = 80mm Contact Plating = Gold Voltage Rating = 125 V ac, 125 V dc Contact Material = Copper Alloy Operating Temperature Min = -40°C Operating Temperature Max = +85°C Series Number = SA3348/1

Ulasan Produk

Tidak ada ulasan