DiodesZetex Dual Single Operational Amplifier 1.6 to 5.5V2 Surface Mount 8-Pin MSOP

Sebelum PPN:
Rp239.900 - Rp30.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting type: Surface mounting, Package type: MSOP, Power supply type: Dual, Single, Number of channels per chip: 2, Pin number: 8, Standard single supply voltage: 1.6 -> 5.5 V, Standard gain bandwidth product: 1 MHz, Standard dual supply voltage: ±0.8 -> ±2.5V, standard slew rate: 0.32V/μs, maximum operating frequency: 1 kHz, operating temperature Max: +85°C, rail-to-rail: rail-to-rail input/output

Ulasan Produk

Tidak ada ulasan