DiodesZetex Dual P-Channel Small Signal MOSFET Surface Mount 6-Pin

Sebelum PPN:
Rp359.900 - Rp20.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Channel type: P * Maximum continuous drain current: 2 A * Maximum drain-source voltage: 20 V * Maximum drain-source resistance: 240 mΩ * Maximum gate threshold voltage: 1 V * Maximum gate-source voltage: -12 V, +12 V * Package type: SOT-26 * Mounting type: Surface mounting * Pin count: 6 * Channel mode: Enhancement type * Category: Small signal * Maximum power consumption: 600 mW * Width: 1.7 mm

Ulasan Produk

Tidak ada ulasan