DiodesZetex Dual Small Signal NPN Transistor Surface Mount 200mA 6-Pin

Sebelum PPN:
Rp86.900 - Rp8.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Transistor type: NPN, maximum DC collector current: 200 mA, maximum collector-emitter voltage: 40 V, package type: SOT-363 (SC-88), mounting type: surface mounting, maximum power consumption: 200 mW, minimum DC Current gain: 30, Transistor configuration: Isolated, Maximum collector-base voltage: 60 V, Maximum emitter-base voltage: 6 V, Maximum operating frequency: 300 MHz, Pin count: 6, Number of elements per chip: 2, operating temperature Min: -55 °C

Ulasan Produk

Tidak ada ulasan