DiodesZetex Super Barrier Rectifier Diode Common Cathode 20A 200V Through Hole 3-Pin

Sebelum PPN:
Rp289.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Diode configuration: Common cathode * Number of elements per chip: 2 * Reverse peak voltage: 200V * Mounting type: Through hole * Package type: TO-220F * Diode type: Schottky * Pin number: 3 * Maximum forward direction Voltage drop: 960 mV * Length: 16.07 mm * Width: 10.31 mm * Height: 16.07 mm * Peak reverse recovery time: 25 ns * Peak non-repetitive forward surge current: 180 A

Ulasan Produk

Tidak ada ulasan