DiodesZetex Switching diode isolated 400ma 250v surface mount 4-pin

Sebelum PPN:
Rp309.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Diode configuration: Isolated type * Number of elements per chip: 2 * Peak reverse repetition voltage: 250V * Mounting type: Surface mount * Package type: SOT-143 * Diode technology: Silicon junction * Pin number: 4 * Maximum forward direction Drop voltage: 1.25V * Length: 3mm * Width: 1.4mm * Height: 3mm * Peak reverse recovery time: 50ns * Peak non-repetitive forward surge current: 9A

Ulasan Produk

Tidak ada ulasan