DiodesZetex Switching Diode Series 160mA 85V Surface Mount 3-Pin

Sebelum PPN:
Rp299.900 - Rp3.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum continuous forward current: 160mA, Number of elements per chip: 2, Peak reverse repetition voltage: 85V, Mounting type: Surface mounting, Package type: SOT-323 (SC-70), Diode technology: Silicon junction, Number of pins : 3, maximum forward voltage drop: 1.25V, length: 2.2mm, width: 1.35mm, height: 1mm, peak reverse recovery time: 3μs, operating temperature Min: -65 °C

Ulasan Produk

Tidak ada ulasan