DiodesZetex Single Op Amp 2.7 to 5.5V4 Surface Mount 14-Pin Rail to Rail Output

Sebelum PPN:
Rp259.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting type: Surface mount, Package type: SOIC, Power supply type: Single, Number of channels per chip: 4, Pin number: 14, Standard single supply voltage: 2.7 -> 5.5 V, Standard gain bandwidth product: 1 MHz, Standard through Rate: 1 V/μs, maximum operating frequency: 50 kHz, operating temperature Min: -40 °C, length: 8.74 mm

Ulasan Produk

Tidak ada ulasan