DiodesZetex Schottky barrier diode isolated 200ma 30v surface mount 6-pin

Sebelum PPN:
Rp439.900 - Rp13.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Diode configuration: Isolated type * Number of elements per chip: 3 * Peak reverse repetition voltage: 30V * Mounting type: Surface mounting * Package type: SOT-363 (SC-88) * Diode type: Schottky * Pin count: 6 * Maximum forward voltage drop: 1V * Length: 2.2mm * Width: 1.35mm * Height: 1mm * Peak reverse recovery time: 5ns * Peak non-repetitive forward surge current: 600mA

Ulasan Produk

Tidak ada ulasan