DiodesZetex Schottky Barrier Diode Common Anode 70mA 70V Surface Mount 3-Pin

Sebelum PPN:
Rp119.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum continuous forward current: 70mA, Number of elements per chip: 2, Peak reverse repetition voltage: 70V, Mounting type: Surface mounting, Package type: SOT-23, Diode type: Schottky, Pin count: 3, Maximum order Directional voltage drop: 1V, length: 3mm, width: 1.4mm, height: 1.1mm, peak reverse recovery time: 5ns, operating temperature Max: +125 °C

Ulasan Produk

Tidak ada ulasan