DiodesZetex Schottky barrier diode common anode 200mA 30V surface mount 6-pin

Sebelum PPN:
Rp279.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Diode configuration: Common anode * Number of elements per chip: 2 * Reverse peak voltage: 30V * Mounting type: Surface mounting * Package type: SOT-363 (SC-88) * Diode technology: Schottky * Number of pins: 6 * Maximum forward voltage drop: 1V * Length: 2.2mm * Width: 1.35mm * Height: 1mm * Peak reverse recovery time: 5ns * Peak non-repetitive forward surge current: 600mA

Ulasan Produk

Tidak ada ulasan