DiodesZetex 74 HCT Series Shift Register 8 Stage Shift Register Serial-Parallel

Sebelum PPN:
Rp189.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Package type: SOIC, Logic function: Shift register, Number of stages: 8, Logic family: HCT, Mounting type: Surface mount, Operation/operation mode: Serial to parallel, Number of elements: 1, Number of pins: 16, Operating supply voltage Min : 4.5 V, operating supply voltage Max: 5.5 V, dimensions: 10 x 4 x 1.5 mm, length: 10 mm, width: 4 mm, operating temperature Min: -40 °C

Ulasan Produk

Tidak ada ulasan