DiodesZetex Audio Amplifier IC Mono Class D 16-Pin

Sebelum PPN:
Rp209.900 - Rp62.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Amplifier type: Differential, Output type: 1-channel mono, Application: Alarm clock, Medical system, Home appliances, Security device, Mounting type: Surface mount, Standard single supply voltage: 2.3 -> 5.5 V, Power supply type: Single, per chip Number of channels: 1, Package type: UQFN, Pins: 16, Input signal type: Differential, Single ended, Output signal type: Differential, Single ended, Operating temperature Min: -40 °C

Ulasan Produk

Tidak ada ulasan