DiodesZetex P-channel small signal MOSFET through hole 3-pin

Sebelum PPN:
Rp62.999.900 - Rp119.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Channel type: P * Maximum continuous drain current: 200 mA * Maximum drain-source voltage: 240 V * Maximum drain-source resistance: 9 Ω * Maximum gate threshold voltage: 2 V * Maximum gate-source voltage:- 40 V, +40 V * Package type: E-Line * Mounting type: Through hole * Pin count: 3 * Channel mode: Enhancement type * Category: Small signal * Maximum power consumption: 750 mW * Standard turn-off delay time: 26ns

Ulasan Produk

Tidak ada ulasan