DiodesZetex P-channel power MOSFET surface mount 8-pin

Sebelum PPN:
Rp309.900 - Rp38.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Channel type: P * Maximum continuous drain current: 11 A * Maximum drain-source voltage: 20 V * Maximum drain-source resistance: 17 mΩ * Maximum gate threshold voltage: 1 V * Maximum gate-source voltage: -8 V, +8 V * Package type: POWERDI3333 * Mount type: Surface mount * Pin count: 8 * Channel mode: Enhancement type * Category: Power MOSFET * Maximum power consumption: 41 W * Number of elements per chip: 1

Ulasan Produk

Tidak ada ulasan