DiodesZetex P-channel power MOSFET surface mount 3-pin

Sebelum PPN:
Rp299.900 - Rp88.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Channel type: P * Maximum continuous drain current: 3.3 A * Maximum drain-source voltage: 20 V * Maximum drain-source resistance: 140 mΩ * Maximum gate threshold voltage: 0.9 V * Maximum gate-source voltage : -12 V, +12 V * Package type: SOT-23 * Mounting type: Surface mounting * Transistor configuration: Single * Channel mode: Enhancement type * Category: Power MOSFET * Maximum power consumption: 1.4 W * Standard turn-off delay time: 46.5 ns

Ulasan Produk

Tidak ada ulasan