DiodesZetex PNP high voltage transistor surface mount 3 + tab-pin

Sebelum PPN:
Rp219.900 - Rp25.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Transistor type: PNP, Maximum DC collector current: 200 mA, Maximum collector-emitter voltage: 400 V, Package type: SOT-223, Mounting type: Surface mounting, Maximum power consumption: 2000 mW, Minimum DC current gain: 15, Transistor configuration: Single, maximum collector-base voltage: 400 V, maximum emitter-base voltage: 5 V, maximum operating frequency: 50 MHz, number of pins: 3 + Tab, number of elements per chip: 1, operating temperature Min: -55 °C

Ulasan Produk

Tidak ada ulasan