DiodesZetex PNP transistor surface mount 3 + tab-pin

Sebelum PPN:
Rp209.900 - Rp19.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Transistor type: PNP * Maximum DC collector current: 5.5 A * Maximum collector-emitter voltage: 30 V * Package type: SOT-223 * Mounting type: Surface mounting * Maximum power consumption: 3 W * Minimum DC current gain: 75 * Transistor configuration: Single * Maximum collector-base voltage: 50 V * Maximum emitter-base voltage: 6 V * Maximum operating frequency: 100 MHz * Number of pins: 3 + Tab * Number of elements per chip: 1 * Maximum Collector-emitter saturation voltage: 0.75 V

Ulasan Produk

Tidak ada ulasan