DiodesZetex N-channel power MOSFET surface mount 3-pin

Sebelum PPN:
Rp439.900 - Rp21.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Channel type: N, Maximum continuous drain current: 8.5 A, Maximum drain-source voltage: 60 V, Maximum drain-source resistance: 100 mΩ, Maximum gate threshold voltage: 3 V, Maximum gate-source voltage:- 20 V, +20 V, Package type: DPAK (TO-252), Mounting type: Surface mount, Pin count: 3, Channel mode: Enhancement type, Category: Power MOSFET, Maximum power consumption: 8.49 W, Operating temperature Min: -55 °C

Ulasan Produk

Tidak ada ulasan