DiodesZetex N-channel power MOSFET surface mount 8-pin

Sebelum PPN:
Rp269.900 - Rp32.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Channel type: N * Maximum continuous drain current: 5.3 A * Maximum drain-source voltage: 100 V * Maximum drain-source resistance: 122 mΩ * Maximum gate threshold voltage: 3 V * Maximum gate-source voltage: -20 V, +20 V * Package type: POWERDI3333 * Mount type: Surface mount * Pin count: 8 * Channel mode: Enhancement type * Category: Power MOSFET * Maximum power consumption: 2.4 W * Standard input capacitance @ Vds: 549 pF @ 50 V

Ulasan Produk

Tidak ada ulasan